Terminal Block, Screw Neutral, Disconnect, Blue, 35A, 600V AC/DC

Item #: 564885

Cat #: 1492-J4ND

UPC: 781180750502

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Screw Neutral, Disconnect, Blue, 35 Amp, 600 Volt AC/DC

Overview

Terminal Block, Screw Neutral, Disconnect, Blue, 35 Amp, 600 Volt AC/DC
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J4ND is a 1492-J IEC terminal block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180750502, 1492-J4ND

Specifications

Type: Terminal Block, Disconnect
Amps: 35
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Disconnect
Color: Blue
Volts DC: 600
Volts AC: 600
Amps: 35
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)