30mm Replacement Pilot Light Cap 800T PB

Item #: 56488

Cat #: 800T-N26R

UPC: 662073574705

Documents & Guides
Cap,30mm Push Button,Red,Plastic,Pilot Light,Replacement
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cap,30mm Push Button,Red,Plastic,Pilot Light,Replacement
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N26R from Rockwell Automation® is an 800T accessory. It is a red, plastic pilot light cap for 30 mm push buttons. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073574705, 800T-N26R

Specifications

Color: Red
Size: 30 mm
Material: Plastic
Family / Style: 800T
Type: Lens
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Material: Plastic
Type: Lens
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)