Operating mechanism, flange mounted, fixed depth assembly, 30A, 600 V, no fuse, switch mechanism

Item #: 564858

Cat #: 9422BTCN30

UPC: 785901872290

Sign In or Register to view pricing and more.
Documents & Guides
Operating mechanism, flange mounted, fixed depth assembly, 30A, 600 V, no fuse, switch mechanism, 6 inch handle

Overview

Operating mechanism, flange mounted, fixed depth assembly, 30A, 600 V, no fuse, switch mechanism, 6 inch handle
Bracket mount disconnect switches are designed for combiner boxes and control panel applications. The bracket mount disconnect switch is shipped with the switch and external handle assembled to a bracket, ready for quick installation. A protective trim plate is provided to prevent any mounting screws from being accessible from the front. These switches are fully compatible with the 9423 closing mechanisms. This disconnect switch is without fuse clips. This bracket mount mount disconnect switch is rated at 30 A. Disconnect switch has horsepower ratings of 7.5 HP at 208 VAC, 7.5 HP at 240 VAC, 15 HP at 480 VAC and 20 HP at 600 VAC. Switch is also rated for 5 HP at 250 VDC and 15 HP at 600 VDC when using two poles. Disconnect switch lugs are rated for #14 AWG to #2 AWG copper or aluminum wire. Disconect switch is UL component recognized and CSA certified.
Also known as: 785901872290, 9422BTCN30

Specifications

Poles: 3
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)