Power Distribution Connector, PowerPacT L Breaker, 150-600A, 14-4AWG

Item #: 564855

Cat #: PDC12DG4L3

UPC: 785901730576

Sign In or Register to view pricing and more.
Power Distribution Connector, PowerPacT L Breaker, 150 - 600 Amp, 14 - 4 AWG

Overview

Power Distribution Connector, PowerPacT L Breaker, 150 - 600 Amp, 14 - 4 AWG
PowerPact L-Frame accessory circuits exit the circuit breaker using one to three secondary disconnecting blocks (nine wires each). Circuit breaker connection wires for the options installed with trip unit exit through the automatic secondary disconnecting blocks. These are made up of A moving part connected to the circuit breaker through a support (one support per circuit breaker), A fixed part mounted on the plug-in base, equipped with connectors for wire up to 14 AWG (2.5 mm2). The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories Power Distribution Connectors The power distribution connectors (PDC) can be used for multiple load wire connections on one circuit breaker. Use in place of standard distribution blocks to save space and time. Field installable kit includes tin-plated aluminum lug, connectors, and required mounting hardware. For use on load end of circuit breaker only. For use in UL 508 Industrial Control applications. For use in UL 1995/CSA C22.2 No. 236 heating and cooling equipment.
Also known as: 785901730576, PDC12DG4L3

Specifications

Mounting: Breaker
Standards: California Proposition 65
Mounting: Breaker
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)