This product has been discontinued.
![12V LED Tape Lighting, 5 foot section, 2700K 12V LED Tape Lighting, 5 foot section, 2700K](https://rexel-cdn.com/products/sea98677sw15.jpg?i=171BAC6C-777E-4DBA-89E2-FB3EA1EDFF5F&f=420)
12V LED Tape Lighting, 5 foot section, 2700K
Item #:
564805
Cat #:
98677SW-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12V LED Tape Lighting, 5 Foot Section, 2700K, White
Overview
12V LED Tape Lighting, 5 Foot Section, 2700K, White
Also known as: 98677SW-15
Specifications
Volts AC: | 12 |
Length: | 5 ft |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC: | 12 |
Color Temperature: | 2700 (Warm White) |
Length: | 5 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)