Conduit Body, Type LL, 2", Form 7, Aluminum

Item #: 56474

Cat #: LL67SA

UPC: 781381600880

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LL, FM7, Size: 2", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381600880, LL67SA

Specifications

Family / Style: Form 7
Type: Type LL
Diameter: 2 in
Material: Aluminum
Family / Style: Form 7
Diameter: 2 in
Type: Type LL
Material: Aluminum

Customer Reviews

No reviews for this product
(0)