80A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 564737

Cat #: BAB1080

UPC: 782114991138

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

80 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 782114991138, BAB1080

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 80
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)