Indicator Light, Color Cap, Blue, Push to Test, 30mm, Plastic

Item #: 56469

Cat #: 800T-N43

UPC: 662073574736

Documents & Guides
Indicator Light, Color Cap, Push to Test, Blue, 30 mm, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indicator Light, Color Cap, Push to Test, Blue, 30 mm, Plastic
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N43 from Rockwell Automation® is an 800T accessory. It is a blue pilot light cap. It is a replacement part. And it is push-to-test. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073574736, 800T-N43

Specifications

Size: 30 mm
Volts AC: 120
Type: Light Module, Incadescent
Family / Style: 800T
Mounting: Back
Size: 30 mm
Type: Light Module, Incadescent
Mounting: Back
Volts AC: 120
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)