30A, 120/208V Pin & Sleeve Plug - Blue

Item #: 564674

Cat #: 530P9W

UPC: 078477838259

Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Device, 30 Amp, 120/208 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Blue

Overview

Pin & Sleeve Device, 30 Amp, 120/208 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Blue
30 Amp, 120/208 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Blue
Also known as: 078477838259, 530P9W

Specifications

Color: Blue
Volts AC: 120, 208
Amps: 30
Type: Pin &amp, amp
Color: Blue
Amps: 30
Volts AC: 120, 208
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)