This product has been discontinued.
International-Rated, 32A, Pin & Sleeve Plug, Blue
Item #: 564644
Cat #: SP332-P6
UPC: 078477060506
Sign In or Register to view pricing and more.
International-Rated, 32A, Pin & Sleeve Plug, Blue32 Amp, 250 Volt, IEC 309-1 & 309-2, 2P, 3W, International-Rated Pin & Sleeve Plug, Industrial Grade, IP44, Splashproof, Blue
Overview
International-Rated, 32A, Pin & Sleeve Plug, Blue32 Amp, 250 Volt, IEC 309-1 & 309-2, 2P, 3W, International-Rated Pin & Sleeve Plug, Industrial Grade, IP44, Splashproof, Blue
Also known as: 078477060506, SP332-P6
Specifications
Amps: | 32 |
Color: | Blue |
Type: | Plug, Pin &, Splashproof, amp |
Volts AC: | 250 |
Material: | Nylon |
Amps: | 32 |
Type: | Plug, Pin &, Splashproof, amp |
Material: | Nylon |
Color: | Blue |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)