CYLINDRICAL

Item #: 56463

Cat #: 875CP-N20NP30-D4

UPC: 611320841596

Documents & Guides
AB 875CP-N20NP30-D4 CYLINDRICAL
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 875CP-N20NP30-D4 CYLINDRICAL
Also known as: 611320841596, 875CP-N20NP30-D4

Specifications

Poles: 2
Type: Contact Block, NO/NC
Amps: 10
Volts DC: 600
Color: White
Volts AC: 600
Mounting: Back
Poles: 2
Amps: 10
Color: White
Mounting: Back
Type: Contact Block, NO/NC
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)