STARTER 600VAC 135AMP NEMA +OPTIONS

Item #: 564626

Cat #: 8536SFO1V07

UPC: 785901609056

Sign In or Register to view pricing and more.
Square D,STARTER 600VAC 135AMP NEMA +OPTIONS,135 A,3 phases,3-Pole,4,40HP@200VAC - 50HP@230VAC - 100HP@460/575VAC,600 V AC,600VAC@60Hz - 550VAC@50Hz,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,not rated (open device),starter

Overview

Square D,STARTER 600VAC 135AMP NEMA +OPTIONS,135 A,3 phases,3-Pole,4,40HP@200VAC - 50HP@230VAC - 100HP@460/575VAC,600 V AC,600VAC@60Hz - 550VAC@50Hz,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,not rated (open device),starter
Also known as: 785901609056, 8536SFO1V07

Specifications

Type: Starter
Size: 4
Standards: California Proposition 65
Type: Starter
Standards: California Proposition 65
Size: 4

Customer Reviews

No reviews for this product
(0)