Blank Wallplate, 1-Gang, Thermoset, Ivory, Midway

Item #: 5646

Cat #: 80514-I

UPC: 078477491843

Documents & Guides
1-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - Ivory.
1-Gang No Device Blank Wallplate, Midway Size, Thermoset, Box Mount, Ivory
Also known as: 078477491843, 80514-I

Specifications

Size: Midway
Type: Blank Plate
Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Size: Midway
Mounting: Box
Gangs: 1
Type: Blank Plate
Material: Plastic
Color: Ivory

Customer Reviews

No reviews for this product
(0)