Limit Switch, Miniature, Top Plunger, SPDT, 10A, 120/240VAC, No Cable

Item #: 564485

Cat #: 9007MS01S0054

UPC: 785901844617

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, No Cable, Male 4-Pin, Micro-Connector; in Housing, (DC Type)

Overview

Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, No Cable, Male 4-Pin, Micro-Connector; in Housing, (DC Type)
Also known as: 785901844617, 9007MS01S0054

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Miniature
Amps: 10
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
Poles: 2
Amps: 10
Mounting: Surface
Type: Limit Switch, Top Plunger, Miniature
Volts AC: 120, 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)