Concept Sloped Top, Type 4X, 36x36x12

Item #: 564461

Cat #: CSD363612SSST

UPC: 783510260224

Sign In or Register to view pricing and more.
Documents & Guides
Concept Sloped Top, NEMA Type 4X, Dimensions: 36" x 36" x 12"

Overview

Concept Sloped Top, NEMA Type 4X, Dimensions: 36" x 36" x 12"
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.
Also known as: 783510260224, CSD363612SSST

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 3
Material: Stainless Steel
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)