PushButton, Illuminated Color Cap, Push-Pull, Amber, 30 mm, Plastic

Item #: 56446

Cat #: 800T-N159A

UPC: 662073574743

Documents & Guides
Push Button, Color Cap, Amber, Illuminated, Push-Pull, 30 mm, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Color Cap, Amber, Illuminated, Push-Pull, 30 mm, Plastic
Also known as: 662073574743, 800T-N159A

Specifications

Color: Amber
Size: 30 mm
Material: Plastic
Type: Color Cap
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Material: Plastic
Family / Style: 800T
Size: 30 mm
Type: Color Cap
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)