Power Distribution Block, 3P, Copper, 2 Primary, 8 Secondary

Item #: 56432

Cat #: 1492-PD3C287

UPC: 662072314180

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3P, Copper, 2 Line Side Opening, 8 Load Side Openings

Overview

Power Distribution Block, 3P, Copper, 2 Line Side Opening, 8 Load Side Openings
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3C287 from Rockwell Automation® is a three-pole power distribution block. It has two openings line side and eight openings load side. It is a copper connector block. And it is 760 A. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072314180, 1492-PD3C287

Specifications

Family / Style: 1492
Amps: 760
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2/0, 4 - 500
Family / Style: 1492
Color: Black
Allowable Gauge Range: 14 - 2/0, 4 - 500
Amps: 760
Volts AC: 600

Customer Reviews

No reviews for this product
(0)