3P, Contactor, IEC, 240V AC

Item #: 564297

Cat #: XTCE032C10B

UPC: 015082772592

Sign In or Register to view pricing and more.
Documents & Guides
32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

Overview

32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A
Also known as: 015082772592, XTCE032C10B

Specifications

Poles: 3
Amps: 32
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 240
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 32
Volts AC Control: 240

Customer Reviews

No reviews for this product
(0)