![2", FM 7, LB PVC Coated Conduit Body 2", FM 7, LB PVC Coated Conduit Body](https://rexel-cdn.com/products/rryprlb67sa.jpg?i=541ECBC8-37D4-47E9-AEA1-91868B5AC9D6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 8.17 Dimension B (Inches): 4.25 Dimension C (Inches): 3.08 Dimension D (Inches): 2.44 Dimension E (Inches): 6.38
Overview
Conduit Body, Type: LB, FM7, Size: 2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 8.17 Dimension B (Inches): 4.25 Dimension C (Inches): 3.08 Dimension D (Inches): 2.44 Dimension E (Inches): 6.38
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011216109, PRLB67SA
Specifications
Family / Style: | Form 7 |
Diameter: | 2 in |
Material: | PVC Coated Aluminum |
Family / Style: | Form 7 |
Material: | PVC Coated Aluminum |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)