60A 1P, 600V, Class J Fuse Block

Item #: 564204

Cat #: LPSJ60-1

UPC: 079458039337

Sign In or Register to view pricing and more.
Documents & Guides
60A 1P, 600V, Class J Fuse BlockFuse Block, Class J, 1 Pole, 60 Amp, 600V AC/DC, Terminal Type: Pressure Plate, Max. Current: 200000 Amp, Wire Size: #2 - 14 Copper. DIN Rail Mountable.

Overview

60A 1P, 600V, Class J Fuse BlockFuse Block, Class J, 1 Pole, 60 Amp, 600V AC/DC, Terminal Type: Pressure Plate, Max. Current: 200000 Amp, Wire Size: #2 - 14 Copper. DIN Rail Mountable.
Also known as: 079458039337, LPSJ60-1, touch safe fuse

Specifications

Type: Fuse Fuse Holder
Volts DC: 600
Poles: 1
Mounting: Pressure Plate
Class: J
Volts AC: 600
Amps: 60
Type: Fuse Fuse Holder
Poles: 1
Class: J
Amps: 60
Volts DC: 600
Mounting: Pressure Plate
Volts AC: 600

Customer Reviews

No reviews for this product
(0)