FH 2 Pole for Class J Fuse

Item #: 564203

Cat #: LFPSJ30-2

UPC: 079458188745

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Fuse Holder 2 Pole for Class J Fuse

Overview

30A, 600V, Fuse Holder 2 Pole for Class J Fuse
ittelfuse Class J POWR-SAFE IP20 Touch Safe holders provide optimum protection to personnel and are UL 248-8 Listed. Features and Benefits: Indicating and non-indicating options available; Dual LED indication distinguishes polarity in DC power applications; Small, compact design offers ultimate flexibility; 35 mm DIN Rail Mountable; 1-, 2-, and 3-pole configurations; Easy installation and fuse removal with no additional pullers or tools required.
Also known as: 079458188745, LFPSJ30-2

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: LFP
Poles: 2
Mounting: DIN Rail
Class: J
Interrupt Rating DC: 200 kA
Family / Style: LFP
Volts DC: 600
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)