Sign In or Register to view pricing and more.
Documents & Guides
105660 F54 T5 3500K 85CRI PROLUME HO ECO IC *** Not for Sale in Vermont due to State Regulations ***
Overview
105660 F54 T5 3500K 85CRI PROLUME HO ECO IC *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154350827, 35082
Specifications
Lumens: | 5000 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 86 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Lumens: | 5000 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Wattage: | 54 |
Color Rendering Index (CRI): | 86 |
Dimmable: | Yes |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)