4" x 4" Straight Section Type 1 Wireway, Lay-in, Flat-Cover, Steel, Gray

Item #: 5641

Cat #: F44T172GVPWK

UPC: 783510360795

Sign In or Register to view pricing and more.
Documents & Guides
4" x 4" Straight Section Type 1 Wireway, Lay-in, Flat-Cover, Steel, Gray

Overview

4" x 4" Straight Section Type 1 Wireway, Lay-in, Flat-Cover, Steel, Gray
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510360795, F44T172GVPWK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 48
Knockouts: Yes
Length: 72 in
Color: Gray
Height: 4 in
Number of Knockouts: 48
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)