SQD 9001KS74 SELECTOR SWITCH

Item #: 564070

Cat #: 9001KS74

UPC: 785901322481

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KS74 SELECTOR SWITCH OPERATOR 30MM T-K

Overview

SQD 9001KS74 SELECTOR SWITCH OPERATOR 30MM T-K
Also known as: 785901322481, 9001KS74

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)