Relay, Ice Cube, 5A, 240VAC, 24VAC Coil, 4PDT, 14 Blade, Options

Item #: 564034

Cat #: 8501RS14M1P14V14

UPC: 785901994688

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt AC Coil, 4-Pole Double Throw, 14 Blade, Manual Operator, Pilot Light

Overview

Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt AC Coil, 4-Pole Double Throw, 14 Blade, Manual Operator, Pilot Light
Also known as: 785901994688, 8501RS14M1P14V14

Specifications

Base: 14-Blade
Amps: 5
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Volts AC: 240
Amps: 5
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)