Contactor, Safety, 30A, 24VDC, Coil, Bifurcated Contacts, 3NO, 4NC

Item #: 563964

Cat #: 100S-C30EJ04BC

UPC: 662074993635

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 30 Amp, 24 Volt DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 0 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 30 Amp, 24 Volt DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 0 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C30EJ04BC from Rockwell Automation® is a 30 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074993635, 100S-C30EJ04BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Amps: 30
Poles: 7
Volts DC Control: 24
Amps: 30
Type: Safety, Contactor
Poles: 7

Customer Reviews

No reviews for this product
(0)