This product may not be available in all locations.
Disconnect Switch, Pistol Handle Shaft, 6 x 265 mm
Item #: 563938
Cat #: OXP6X265
UPC: 804325452366
Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle Shaft. Size: 6 x 265 mm (10.43"). For use with Pistol Handles.
Overview
Pistol Handle Shaft. Size: 6 x 265 mm (10.43"). For use with Pistol Handles.
OXP6X265 SHAFT for pistol handle
Also known as: 804325452366, OXP6X265
Specifications
Diameter: | 6 mm |
Type: | Accessories, Shaft |
Length: | 10.430 in |
Diameter: | 6 mm |
Length: | 10.430 in |
Type: | Accessories, Shaft |
Customer Reviews
No reviews for this product
(0)