Overload Relay, Replacement, A200, 19 - 90A, 3P, 1 NC Contact

Item #: 563906

Cat #: BA33P

UPC: 786678003061

Sign In or Register to view pricing and more.
Starter, NEMA Type B, Thermal Overload Relay, A200, Panel Mount, 3-Pole, 19 - 90 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated

Overview

Starter, NEMA Type B, Thermal Overload Relay, A200, Panel Mount, 3-Pole, 19 - 90 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated
Also known as: 786678003061, BA33P

Specifications

Type: Replacement, Freedom, Overload Relay
Mounting: Panel
Poles: 3
Volts AC: 600
Amps Range: 19 - 90
Type: Replacement, Freedom, Overload Relay
Poles: 3
Amps Range: 19 - 90
Mounting: Panel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)