AC Line Filter, 480VAC 3PH, 20A, for 2198-H070-ER Drive

Item #: 563845

Cat #: 2198-DB20-F

UPC: 884951779112

Documents & Guides
AC Line Filter, 480 Volt AC 3-Phase, 20 Amp, for 2198-H025,40-ER Drive
Sign In or Register to view pricing and more.

No associated products found.

Overview

AC Line Filter, 480 Volt AC 3-Phase, 20 Amp, for 2198-H025,40-ER Drive
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-DB20-F from Rockwell Automation® is a Kinetix 5500 accessory. It is a 20 A, three-phase EMC line filter. Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951779112, 2198-DB20-F

Specifications

Volts AC: 480
Amps: 20
Type: AC Line Filter
Volts AC: 480
Type: AC Line Filter
Amps: 20

Customer Reviews

No reviews for this product
(0)