Operator Interface, PanelView Plus 6, 3.5", GrayScale, 24VAC

Item #: 563832

Cat #: 2711P-K4M20A8

UPC: 884951344808

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 3.5 Inch, GrayScale, 24 Volt AC, RS-232, Ethernet, 256Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, 3.5 Inch, GrayScale, 24 Volt AC, RS-232, Ethernet, 256Mb RAM Memory
Also known as: 884951344808, 2711P-K4M20A8

Specifications

Size: 3.5 in
Color: Gray
Volts AC: 24
Type: Operator Interface
Size: 3.5 in
Volts AC: 24
Color: Gray
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)