Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, Clear

Item #: 563779

Cat #: MM710G

UPC: 092326104289

Sign In or Register to view pricing and more.
In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Gray. Includes: Lockable Tab.

Overview

In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Gray. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Lockable tab Includes attached gasket and mounting hardware Jumbo, 4.75 in. deep
Also known as: 092326104289, MM710G

Specifications

Mounting: Vertical
Color: Gray
Depth: 4 3/4 in
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical
Depth: 4 3/4 in
Standards: California Proposition 65
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)