M18 Cordless 1/2" High Torque Wrench Pin Detent

Item #: 563773

Cat #: 2662-20

UPC: 045242189991

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee 2662-20 M18 Cordless Lithium Ion 1/2" High Torque Impact Wrench w/ Pin Detent. Voltage: 18V. Anvil Size: 1/2" Square. Anvil Type: Pin Detent. Torque: 450 ft-lbs. RPM: 0-1,900. IPM: 0-2,200. Tool Length: 8-7/8". Tool Weight: 5.2 lbs. Tool ONLY

Overview

Milwaukee 2662-20 M18 Cordless Lithium Ion 1/2" High Torque Impact Wrench w/ Pin Detent. Voltage: 18V. Anvil Size: 1/2" Square. Anvil Type: Pin Detent. Torque: 450 ft-lbs. RPM: 0-1,900. IPM: 0-2,200. Tool Length: 8-7/8". Tool Weight: 5.2 lbs. Tool ONLY
The M18™ cordless 1/2 in. high torque impact wrench provide industry leading power in a compact size. Built with a Milwaukee® 4-pole motor and a powerful impact mechanism, the 2662-20 and 2663-20 deliver 450 ft-lbs of torque. A variable speed trigger provides speed control between 0 to 1900 RPM & 0-2200 ipm. The 2662-20 has a 1/2 in. anvil with detent pin to achieve superior socket retention, while the 2663-20 has a 1/2 in. anvil with friction ring for quick and easy one-handed socket changes.
Also known as: 045242189991, 2662-20

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)