This product may not be available in all locations.
3
more
Motor Starter, Manual, 27A, 600VAC, 230VDC, 3PH, 3P, NEMA 12
Item #: 56376
Cat #: 2510MCA3
UPC: 78590184531
Sign In or Register to view pricing and more.
Documents & Guides
Motor Starter, Manual, Push Button, NEMA M-1, 27 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, 3-Pole, NEMA 12, Thermal Overload Required
Overview
Motor Starter, Manual, Push Button, NEMA M-1, 27 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, 3-Pole, NEMA 12, Thermal Overload Required
2510M manual motor starters are designed for manual On Off control for small motors. This three pole starter is rated for 7.5 HP at 230 VAC and 10 HP at 480 VAC three phase motors. This starter is NEMA M-1 rated. The proper thermal unit must be selected and ordered separately to provide proper overload protection for the motor. 2510M manual starters can be ordered in a variety of enclosure types. This device is in a surface mount NEMA 12 dust tight and drip tight enclosure. Enclosure as a provision to allow padlocking of this device. 2510M manual starters are UL listed and CSA certified. A NEMA 12 dusttight and driptight industrial use enclosure is used to protect this integral horsepower manual starter. This is a painted sheet steel enclosure. Enclosure is 10.92 inches tall, 5.78 inches wide and 5.76 inches deep. 2510M integral horsepower starters are UL listed and CSA certified.
Also known as: 78590184531, 2510MCA3
Specifications
Phase: | 3 |
Poles: | 3 |
Horsepower: | 10, 7.500 |
Type: | Manual Starter, Pushbutton |
Size: | M-1 |
Amps: | 27 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Phase: | 3 |
Horsepower: | 10, 7.500 |
Size: | M-1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Type: | Manual Starter, Pushbutton |
Amps: | 27 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)