Cap, Harmony 9001K, Harmony 9001SK, polycarbonate, clear, grooved lens, 30mm

Item #: 563752

Cat #: 9001C7

UPC: 785901857716

Sign In or Register to view pricing and more.
Cap, Harmony 9001K, Harmony 9001SK, polycarbonate, clear, grooved lens, 30mm, for illuminated push-button *** Discontinued ***

Overview

Cap, Harmony 9001K, Harmony 9001SK, polycarbonate, clear, grooved lens, 30mm, for illuminated push-button *** Discontinued ***
Also known as: 785901857716, 9001C7

Specifications

Size: 30 mm
Type: Lens
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65
Type: Lens

Customer Reviews

No reviews for this product
(0)