Dimmer, Maestro, Black

Item #: 563710

Cat #: MACL-153M-BL

UPC: 784276010696

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Black.

Overview

Maestro Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Black.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276010696, MACL-153M-BL

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Color: Black
Poles: 1
Mounting: Knuckle
Wattage: 600, 150
Family / Style: Maestro
Poles: 1
Volts AC: 120
Color: Black
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)