Meter mains, Homeline, CSED, ringless socket, 200A, outdoor surface mount, max 8 spaces, 16 circuits

Item #: 563703

Cat #: RC816F200SL

UPC: 785901976615

Sign In or Register to view pricing and more.
Meter mains, Homeline, CSED, ringless socket, 200A, outdoor surface mount, maximum 8 spaces, 16 circuits, lever bypass

Overview

Meter mains, Homeline, CSED, ringless socket, 200A, outdoor surface mount, maximum 8 spaces, 16 circuits, lever bypass
Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This service entrance meter main is supplied with feed thru lugs and has provisions for branch circuit breakers This Homeline combination service entrance meter main unit has a ringless meter socket with lever bypass. This unit can be feed from an overhead or underground service. The service disconnect is a QOM2200-VH which has a maximum rating of 200 A. Device has a 22 kA short circuit current rating. Load center has 8 spaces which will accept up to 8 tandem Homeline circuit breakers. This unit has a NEMA 3R surface mounting enclosure that is 48.62 inches tall, 18.35 inches wide and 5.32 inches deep. The line side lugs will accept 6 AWG to 350 kcmil copper or aluminum wire. The service ground lug will accept 8 AWG to 2/0 AWG copper or aluminum wire. This Homeline combination service entrance meter main unit is UL Listed. Device meets EUSERC standards.
Also known as: 785901976615, RC816F200SL

Specifications

Amps: 200
Type: Distribution, Meter Main
Family / Style: Homeline
Circuits: 16
Spaces: 8
Standards: California Proposition 65
Amps: 200
Family / Style: Homeline
Spaces: 8
Type: Distribution, Meter Main
Circuits: 16
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)