Ind LED Beacon, 90mm

Item #: 56368

Cat #: 855BS-N45SL5

UPC: 662074790654

Sign In or Register to view pricing and more.
Documents & Guides
Industrial LED Beacon, 90 Millimeters, Type: Steady/Flashing

Overview

Industrial LED Beacon, 90 Millimeters, Type: Steady/Flashing
They provide multi-status indication and are easy to install. Catalog item 855BS-LH10 is a Bulletin 855 round beacon accessory from Rockwell Automation.
Also known as: 662074790654, 855BS-N45SL5

Specifications

Color: Amber
Volts DC: 120, 240
Volts AC: 120, 240
Mounting: Conduit
Size: 90 mm
Color: Amber
Volts AC: 120, 240
Size: 90 mm
Volts DC: 120, 240
Mounting: Conduit

Customer Reviews

No reviews for this product
(0)