HAZARDOUS LOCATION

Item #: 563647

Cat #: UEL1WHSDHAZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SUR UEL1WHSDHAZ HAZARDOUS LOCATION EMERGENCY LIGHT

Overview

SUR UEL1WHSDHAZ HAZARDOUS LOCATION EMERGENCY LIGHT
Also known as: UEL1WHSDHAZ

Specifications

Material: Polycarbonate, Aluminum
Wattage: 12
Color: White
Volts DC: 12
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate, Aluminum
Color: White
Volts AC Range: 120 - 277
Wattage: 12
Volts DC: 12
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)