0150H0200W0120D KL L/MPL

Item #: 563601

Cat #: 1529510

UPC: 639889374065

Documents & Guides
No Documents Available
Terminal boxes KL, without gland plate, material: Enclosure: Sheet steel, Cover: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and cover: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure with cover, Quick-release fastener including plastic bushes, description: Spray-finished enclosure with sheet steel cover, without gland plate Protection category IP 66.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal boxes KL, without gland plate, material: Enclosure: Sheet steel, Cover: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and cover: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure with cover, Quick-release fastener including plastic bushes, description: Spray-finished enclosure with sheet steel cover, without gland plate Protection category IP 66.
Also known as: 639889374065, 1529510

Specifications

Material: Sheet Steel
IP/NEMA Rating: NEMA 4
Material: Sheet Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)