#2 Philips Power Bit

Item #: 563591

Cat #: 48-32-4564

UPC: 045242249343

Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, Philips #2, Shockwave, Length: 3-1/2", Drive Size: PH2, Pack Qty: 5

Overview

Power Bit, Philips #2, Shockwave, Length: 3-1/2", Drive Size: PH2, Pack Qty: 5
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242249343, 48-32-4564

Specifications

Type: Phillips, Impact Rated, Power Bit, Philips
Length: 3 1/2 in
Size: # 2
Type: Phillips, Impact Rated, Power Bit, Philips
Size: # 2
Length: 3 1/2 in

Customer Reviews

No reviews for this product
(0)