1
more

1 1/4 X 6in Ship Auger Bit
Item #: 563587
Cat #: 48-13-1253
UPC: 045242092031
Documents & Guides
Milwaukee; Auger Bit; Ship; Bit Diameter: 1-1/4 In; Overall Length: 6 In; Twistlength: 3 In; Shank Type: 7/16 In Hex
Sign In or Register to view pricing and more.
Overview
Milwaukee; Auger Bit; Ship; Bit Diameter: 1-1/4 In; Overall Length: 6 In; Twistlength: 3 In; Shank Type: 7/16 In Hex
The Milwaukee® 1-1/4 in. x 6 in. ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing NM-B wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.
Also known as: 045242092031, 48-13-1253
Specifications
Length: | 6 in , 3 in |
Length: | 6 in , 3 in |
Customer Reviews
No reviews for this product
(0)