This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Drill Bit, Shockwave Impact Duty, 1/8"Drill Bit, Shockwave Impact Duty, Bit Diameter: 1/8 Inch, Shank Size: 1/4 Inch Diameter, Shank Type: Hex, Material: Proprietary Steel, Point Type: Split Point, Flute Type: Parabolic, Drill Point: 135 Degrees.
Overview
Drill Bit, Shockwave Impact Duty, 1/8"Drill Bit, Shockwave Impact Duty, Bit Diameter: 1/8 Inch, Shank Size: 1/4 Inch Diameter, Shank Type: Hex, Material: Proprietary Steel, Point Type: Split Point, Flute Type: Parabolic, Drill Point: 135 Degrees.
Milwaukee® SHOCKWAVE™ Impact Duty 1/4" Hex Drive Drill Bits are engineered for extreme durability and up to 10X longer life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The SHOCKWAVE Hex Drive Drill Bits are ideal for heavy duty impact applications, and highly recommended for use with portable drills.
Also known as: 045242195084, 48-89-4405
Specifications
Diameter: | 1/8 in |
Material: | Steel |
Diameter: | 1/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)