1/2" Nut Driver

Item #: 563578

Cat #: 49-66-4537

UPC: 045242266623

Documents & Guides
Magnetic Nut Driver, Diameter: 1/2", Length: 2-9/16".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Magnetic Nut Driver, Diameter: 1/2", Length: 2-9/16".
Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242266623, 49-66-4537

Specifications

Diameter: 1/2 in
Length: 2 9/16 in
Diameter: 1/2 in
Length: 2 9/16 in

Customer Reviews

No reviews for this product
(0)