3-Piece Magnetic Nut Driver Set

Item #: 563577

Cat #: 49-66-4561

UPC: 045242196586

Sign In or Register to view pricing and more.
Documents & Guides
Shockwave™ Magnetic Nut Driver Set Includes: (3) 1/4", 5/16", 3/8", Length: 1-7/8"

Overview

Shockwave™ Magnetic Nut Driver Set Includes: (3) 1/4", 5/16", 3/8", Length: 1-7/8"
Milwaukee® SHOCKWAVE™ impact duty magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242196586, 49-66-4561

Specifications

Length: 1 7/8 in
Diameter: 1/4 in, 3/8 in, 5/16 in
Length: 1 7/8 in
Diameter: 1/4 in, 3/8 in, 5/16 in

Customer Reviews

No reviews for this product
(0)