CONTACTOR+STARTER SELECTOR SWITCH KIT

Item #: 56357

Cat #: 9999SC2

UPC: 78590178300

Square D,CONTACTOR+STARTER SELECTOR SWITCH KIT,10A resistive,A600,Contactor+Starter Control Unit,Dependant on starter,Direct,Field installation of control unit,NEMA 1 Enclosures Selector Switch (HAND/OFF/AUTO),NO/NC,Schneider Electric,Size 00-3, 4, 30A & 60A,screw terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,CONTACTOR+STARTER SELECTOR SWITCH KIT,10A resistive,A600,Contactor+Starter Control Unit,Dependant on starter,Direct,Field installation of control unit,NEMA 1 Enclosures Selector Switch (HAND/OFF/AUTO),NO/NC,Schneider Electric,Size 00-3, 4, 30A & 60A,screw terminals
Hand Off Auto selector switch kit, NEMA 1, for contactors and starters
Also known as: 78590178300, 9999SC2

Specifications

Type: Hand-Off-Auto, Enclosure, Control Unit, NO/NC
Size: 0, 1, 00
IP/NEMA Rating: NEMA 1
Mounting: Enclosure
Standards: California Proposition 65
Type: Hand-Off-Auto, Enclosure, Control Unit, NO/NC
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Size: 0, 1, 00
Mounting: Enclosure

Customer Reviews

No reviews for this product
(0)