This product has been discontinued.
SHOCKWAVE POWER BIT,#2,ECX,1/4 IN,5,2 IN
Item #: 563567
Cat #: 48-32-4492
UPC: 045242238347
Sign In or Register to view pricing and more.
Documents & Guides
SHOCKWAVE POWER BIT,#2,ECX,1/4 IN,5,2 INSHOCKWAVE Impact Duty Power Bit, #2 Tip, ECX Tip, 1/4 IN Blade Width, Hexagonal Shank, 5 Pieces, 2 IN Length, 1/4 IN Shank, Material: Steel, For Driving Screws In Various Materials 38347
Overview
SHOCKWAVE POWER BIT,#2,ECX,1/4 IN,5,2 INSHOCKWAVE Impact Duty Power Bit, #2 Tip, ECX Tip, 1/4 IN Blade Width, Hexagonal Shank, 5 Pieces, 2 IN Length, 1/4 IN Shank, Material: Steel, For Driving Screws In Various Materials 38347
Also known as: 045242238347, 48-32-4492
Specifications
Length: | 2 in |
Material: | Steel |
Length: | 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)