2" Impact Square Recess #2 Power Bit

Item #: 563565

Cat #: 48-32-4606

UPC: 045242198948

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Power Bit; Shockwave; Recess; Length: 2 In; Diameter: 1/4 In; Packagequantity: 5

Overview

Milwaukee; Power Bit; Shockwave; Recess; Length: 2 In; Diameter: 1/4 In; Packagequantity: 5
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242198948, 48-32-4606

Specifications

Length: 2 in
Length: 2 in

Customer Reviews

No reviews for this product
(0)