
Shockwave 2, Impact Phillips #1 Power Bit, 2" Length
Item #: 563555
Cat #: 48-32-4461
UPC: 045242238309
Documents & Guides
Shockwave 2, Impact Phillips #1 Power Bit, 2" Length
Sign In or Register to view pricing and more.
Overview
Shockwave 2, Impact Phillips #1 Power Bit, 2" Length
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242238309, 48-32-4461
Specifications
Type: | Phillips, Impact Rated, Power Bit |
Length: | 2 in |
Size: | # 1 |
Type: | Phillips, Impact Rated, Power Bit |
Size: | # 1 |
Length: | 2 in |
Customer Reviews
No reviews for this product
(0)