Shockwave™ Impact Torx® T25 Insert Bits, 2-Pack
Item #:
563554
Cat #:
48-32-4436
UPC:
045242238279
Sign In or Register to view pricing and more.
Documents & Guides
Shockwave™ Impact Torx® T25 Insert Bits, Length: 1", 2-Pack
Overview
Shockwave™ Impact Torx® T25 Insert Bits, Length: 1", 2-Pack
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242238279, 48-32-4436
Specifications
Type: | Power Bit, Torx, Square |
Length: | 1 in |
Type: | Power Bit, Torx, Square |
Length: | 1 in |
Customer Reviews
No reviews for this product
(0)