#2 Philips Drywall Insert Bit, Reduced Diameter

Item #: 563553

Cat #: 48-32-4444

UPC: 045242195473

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Insert Bit, #2 Philips, Shockwave, Length: 1", Drive Size: PH2 Reduced Diameter, Pack Qty: 2.

Overview

Drywall Insert Bit, #2 Philips, Shockwave, Length: 1", Drive Size: PH2 Reduced Diameter, Pack Qty: 2.
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242195473, 48-32-4444

Specifications

Length: 1 in
Size: # 2
Length: 1 in
Size: # 2

Customer Reviews

No reviews for this product
(0)